Zoro Homepage

Wire Shelving, Green Epoxy, 36W X 24D X 86H

  • Mfr # 24368G

  • Zoro # G908595216


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
24 in
Height
86 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24368G
Zoro #
G908595216
UPC #
710552505228
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
24 in
Height
86 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Green
Finish
Poly-Green
Standards
NSF Certified
Shelf Style
Flat Wire
Shelf Capacity
800 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.