This item is Discontinued.

Nexel Wire Shelving, Poly-Z-Brite, 60W X 18D X 63H 18606Z

Wire Shelving, Poly-Z-Brite, 60W X 18D X 63H (Discontinued)

  • Mfr # 18606Z
  • Zoro # G608594908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18606Z
Zoro #
G608594908
UPC #
710552503972
Country of Origin
China

Dimensions

Width
60 in
Depth
18 in
Height
63 in

Details

Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.