Shop NEXIQ TECHNOLOGIES

MPS-406004 Can1 & Can3 Crossover Adapter

  • Mfr # MPS-406004
  • Zoro # G804168736

product price: 
$
223.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MPS-406004
Zoro #
G804168736
UPC #
-
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Perfect for road trips
  • Hand-held vacuum
  • Plugs into car's 12V DC socket
  • Wet or dry use
  • Washable container and filter
  • Extra-long cable over 14 feet
Includes
  • 1 12V car vacuum
  • 1 Dry suction nozzle
  • 1 Liquid suction nozzle
  • 1 Manual
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.