Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Create Account
MaxiClean Loop-End Mop, Cotton/Synthetic, 20 oz, Blue
Mfr # 97156
Zoro # G323332342
product price:Â $8.95
/eaKey Features
Mop Head Color
Blue
Mop Type
Wet Mop
Headband Size
5 in
Application
Floor Maintenance
Mop Head Material
Cotton; Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97156
- Zoro #
- G323332342
- UPC #
- 72627971568
- Country of Origin
- United States
Dimensions
- Headband Size
- 5 in
Details
- Mop Head Color
- Blue
- Mop Type
- Wet Mop
- Item
- Mop
- Application
- Floor Maintenance
- Mop Head Material
- Cotton; Synthetic
- Mop Style
- Looped End
- Launderable
- Yes
- Color
- Blue
Description
The quality four-ply cotton/synthetic blend yarn of our MaxiClean Loop-End Mops combines high on-floor performance with long product life. Cotton fibers provide high water absorption and retention for effective floor drying. Synthetic fibers such as rayon afford maximum water pickup and require no "break-in." Other synthetic fibers such as polyester give increased strength and long product life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.