Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
MaxiClean Loop-End Mop, Cotton/Synthetic, 24 oz, Blue
Mfr # 97157
Zoro # G823332446
product price:Â $10.85
/eaKey Features
Application
Floor Maintenance
Mop Head Color
Blue
Launderable
Yes
Headband Size
5 in
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 97157
- Zoro #
- G823332446
- UPC #
- 72627971575
- Country of Origin
- United States
Dimensions
- Headband Size
- 5 in
Details
- Application
- Floor Maintenance
- Item
- Mop
- Mop Head Color
- Blue
- Launderable
- Yes
- Mop Style
- Looped End
- Mop Head Material
- Cotton; Synthetic
- Mop Type
- Wet Mop
- Color
- Blue
Description
The quality four-ply cotton/synthetic blend yarn of our MaxiClean Loop-End Mops combines high on-floor performance with long product life. Cotton fibers provide high water absorption and retention for effective floor drying. Synthetic fibers such as rayon afford maximum water pickup and require no "break-in." Other synthetic fibers such as polyester give increased strength and long product life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.