Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
MaxiPlus Angle Broom, 56" Length, Red/Black
Mfr # 91284
Zoro # G323332588
product price:Â $18.99
/eaKey Features
Broom Handle Diameter
1 in
Broom Handle Material
Steel
Broom Handle Length
48 in
Block Material
Steel, Plastic
Bristle Type
Unflagged
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91284
Zoro #
G323332588
UPC #
72627912844
Country of Origin
United States
Dimensions
Broom Handle Diameter
1 in
Broom Handle Length
48 in
Bristle Length
7 in
Details
Broom Handle Material
Steel
Block Material
Steel, Plastic
Bristle Type
Unflagged
Item
Angle Broom
Bristle Material
Plastic
Sweep Face
14 in
Description
O-Cedar Commercial's MaxiPlus Angle Broom's extra wide 14" sweeping surface cleans larger areas in less time. The broom is fully washable with long-lasting synthetic bristles that will not wear down, break, or fall out like conventional corn bristles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.