Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Create Account
MaxiPlus Microfiber Loop-End Mop, Microfiber, 24 oz, Blue
Mfr # 97207
Zoro # G923332599
product price:Â $19.89
/eaKey Features
Mop Head Color
Blue
Mop Type
Wet Mop
Mop Head Material
Microfiber
Application
Floor Maintenance
Headband Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97207
- Zoro #
- G923332599
- UPC #
- 72627972077
- Country of Origin
- China
Dimensions
- Headband Size
- 5 in
Details
- Mop Head Color
- Blue
- Mop Type
- Wet Mop
- Mop Head Material
- Microfiber
- Application
- Floor Maintenance
- Launderable
- Yes
- Mop Style
- Looped End
- Item
- Mop
- Color
- Blue
Description
MaxiPlus Microfiber Loop-End Mop attracts dust particles, removing up to 75% more dust and dirt than traditional cotton mops. Reaches into crevices that ordinary fibers pass over. Uses far less chemicals. Can be laundered up to 500 times.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.