Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Create Account
MaxiPlus Microfiber Pads, 18", Blue
Mfr # 96964-12
Zoro # G623332639
product price:Â $5.55
/ea
Sold in multiples of 2 for $11.10
Key Features
Fits Brand
MaxiPlus
Mop Head Material
Microfiber
Mop Type
Wet Mop
Head Length
18 in
Launderable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96964-12
- Zoro #
- G623332639
- UPC #
- 72627969640
- Country of Origin
- China
Dimensions
- Head Length
- 18 in
Details
- Fits Brand
- MaxiPlus
- Item
- Mop Head Pad
- Mop Head Material
- Microfiber
- Mop Type
- Wet Mop
- Launderable
- Yes
- Mop Head Color
- Blue
- Application
- Floor Maintenance
- Mop Style
- Pad
- For Use With
- Nexstep Commercial Products 96957M
- Color
- Blue
Description
MaxiPlus Microfiber Pad picks up 75% more dirt and dust per swipe than traditional mops. Save more and waste less with this removable pad that can be laundered up to 500 times.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.