Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Create Account
MaxiPlus Metal Floor Squeegee, 22" Wide Blade
Mfr # 96822-S
Zoro # G723334014
product price:Â $8.55
/ea
Sold in multiples of 2 for $17.10
Key Features
Squeegee Blade Material
Rubber
Color
Black
Squeegee Blade Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96822-S
- Zoro #
- G723334014
- UPC #
- 72627968223
- Country of Origin
- Belgium
Dimensions
- Squeegee Blade Width
- 22 in
Details
- Squeegee Blade Material
- Rubber
- Color
- Black
- Item
- Squeegee
Description
MaxiPlus Metal Floor Squeegee has a galvanized frame that protects against corrosion. The rubber blade leaves floor dry to the touch. The squeegee is available with or without the handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.