Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Create Account
MaxiRough Institutional Mop Bucket and Wringer, 32 to 35 qt, Yellow
Mfr # 96979
Zoro # G923334104
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Overall Height
21.25 in
Capacity
32 to 35 qt
Wringer Color
Yellow
Overall Length
25.25 in
Caster Type
Four Swivel Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96979
- Zoro #
- G923334104
- UPC #
- 72627969794
- Country of Origin
- China
Dimensions
- Overall Height
- 21.25 in
- Overall Length
- 25.25 in
- Overall Width
- 15.25 in
Details
- Capacity
- 32 to 35 qt
- Wringer Color
- Yellow
- Caster Type
- Four Swivel Casters
- Wringer Type
- Funnel Type
- Item
- Bucket/Wringer Combo
- Wringer Material
- Plastic
Description
MaxiRough Institutional Mop Bucket & Wringer features a funnel-type wringer that uses no moving parts. The bucket and wringer is completely metal-free for improved safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.