Shop NEXSTEP COMMERCIAL PRODUCTS
See all product information
Create Account
Premier Downpress Mop Bucket and Wringer, 32 to 35 qt, Black
Mfr # 96998
Zoro # G323334001
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Four Swivel Casters
Wringer Material
Metal; Plastic; Rubber
Overall Height
34 in
Capacity
32 to 35 qt
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96998
- Zoro #
- G323334001
- UPC #
- 72627969985
- Country of Origin
- China
Dimensions
- Overall Height
- 34 in
- Overall Length
- 26 in
- Overall Width
- 15.25 in
Details
- Caster Type
- Four Swivel Casters
- Item
- Bucket/Wringer Combo
- Wringer Material
- Metal; Plastic; Rubber
- Capacity
- 32 to 35 qt
- Wringer Type
- Down-Press Wringer
- Wringer Color
- Black
Description
Premier Downpress Mop Bucket & Wringer has a 32 to 35 quart bucket and is made for use with up to 32 oz mops. The downpress wringer increases leverage and reduces fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.