Shop NEXT GLOW

Ultra Slim 7 in. LED Ceiling Light, 3000K Square, Flush Mount Light

  • Mfr # NG2180

  • Zoro # G315806714


product price: 
$
35.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NG2180
Zoro #
G315806714
UPC #
810042350120
Country of Origin
China

Description

Flicker-free and Glare-free IlluminationAre you looking to update the lights in your home or business to something more efficient or stylish? Introducing the Next Glow 7-inch LED Flush Mount Light Fixture. Have you purchased a similar LED light fixtures ceiling mount in the past, but were disappointed when you realized that they were made from cheap plastic? If so, you're going to love this modern ceiling light. This LED ceiling light is the perfect blend of form and function. It delivers the latest in lighting technology, all within an ultra-slim, minimalist body. With this flush mount ceiling light, you can sit back and enjoy up to 50,000 hours of high-efficiency lighting, over 50 times longer than the average 75-watt incandescent bulb. This flush mount LED ceiling light will light up nearly any room inside or outside. Yes, you can use this square LED ceiling light outdoors as it is damp location rated. The ultra-slim profile on the dimmable ceiling light makes it a welcomed addition to low-ceiling areas. What's not to love about this LED square ceiling light? Quickly install the Square LED Light in a kitchen, bathroom, closet, living room, basement, office, and more. Add the Next Glow Ceiling Light Fixtures to your home today.


  • Easy to Install - The Snap-n-Switch flush mount installation makes installation a breeze
  • High-end Aluminum Made - This round LED light fixture is made from premium, high-grade aluminum
  • 50,000 Hours - ETL listed, Energy-Star certified, and provides up to 50,000 hours of illumination
  • Dimming Capabilities - Allows you to soften or brighten as you wish, creating the desired warmth
  • Safe Light - This 16W, 1100 lumens light has no lead, mercury, UV, IR, or radiation emissions

Ratings & reviews