Shop VAXCEL
See all product information
Create Account
Everette 16.5-In. LED Flush Mount Ceiling Light, Black and Natural Wood, RGB, Remote
- Mfr # C0360
- Zoro # G324218997
product price:Â
$
74.99
/ea
Key Features
Finish
Matte Black/Natural Wood
Size
16.5" W x 2" H x 16.5" D
Voltage
120V
Width
16.5 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0360
- Zoro #
- G324218997
- UPC #
- 884656762105
- Country of Origin
- Cambodia
- Finish
- Matte Black/Natural Wood
- Voltage
- 120V
- Dimmable
- Yes
- Bulb Included
- Yes
- Lamp Base
- Integrated LED
- Style
- Contemporary
- Shade Name
- Frosted White Plastic
- Item
- Flush Mount
- Shade Material
- Plastic
- Max. Watts per Bulb
- 30 W
- Lumens
- 2000
- Series
- Everette
- Body Material
- Steel, Rubberwood
- Color
- Black
- Bulb Type
- Integrated LED
- Number of Bulbs
- 1
- Location Rating
- Dry
Dimensions
- Size
- 16.5" W x 2" H x 16.5" D
- Width
- 16.5 in
- Height
- 2.0 in
- Length
- 16.5 in
Description
Bring customizable modern lighting to your space with the Everette LED flush mount in a sleek black finish. Featuring a contemporary silhouette with a natural wood inspired accent, this low profile design includes RGB color changing capability, stepless dimming, and convenient remote control operation for personalized lighting at any time. Integrated LED technology delivers up to 2000 lumens with five selectable color temperatures making it ideal for bedrooms, living rooms, game rooms, or home offices. Upgrade your home with the Everette collection and create the perfect lighting experience for every mood and moment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.