Park Ridge Champagne Gold 3-Light Flush Mount Ceiling Light with Frosted Glass, 10.5-In.
- Mfr # C0358
- Zoro # G624218963
product price:Â
$
67.99
/ea
Key Features
Finish
Champagne Gold
Series
Park Ridge
Shade Name
Frosted White Glass
Size
10.5" W x 11.25" H x 10.5" D
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0358
- Zoro #
- G624218963
- UPC #
- 884656762679
- Country of Origin
- Cambodia
- Finish
- Champagne Gold
- Series
- Park Ridge
- Shade Name
- Frosted White Glass
- Dimmable
- Yes
- Item
- Flush Mount
- Voltage
- 120V
- Color
- Gold
- Style
- Transitional
- Shade Material
- Glass
- Bulb Type
- LED Compatible,Incandescent
- Bulb Included
- No
- Number of Bulbs
- 3
- Max. Watts per Bulb
- 60 W
- Lamp Base
- E26 Medium
- Body Material
- Steel
- Location Rating
- Dry
- Slope Ceiling Adaptable
- No
Dimensions
- Size
- 10.5" W x 11.25" H x 10.5" D
- Height
- 11.25 in
- Width
- 10.5 in
- Length
- 10.5 in
Description
Bring a touch of minimalist sophistication to your space with the Park Ridge 3-light flush mount. Its striking asymmetric design, featuring frosted white cylindrical glass shades at varying heights, creates a captivating focal point in any room. The champagne gold finish complements both transitional and contemporary styles, adding a refined edge to your decor. This ceiling fixture provides ample and balanced illumination, perfect for hallways, entryways, or living areas, making it an ideal upgrade for the style-conscious homeowner.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.