This item is Discontinued.

Next Innovations 24" Horses and Mountain Layered Wall Art 101210155

24" Horses and Mountain Layered Wall Art (Discontinued)

  • Mfr # 101210155
  • Zoro # G805339517
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
101210155
Zoro #
G805339517
UPC #
-
Country of Origin
United States

Description

This beautiful new piece is a two piece layered wall art. The horses stand off from the mountain image. The horses are painted with a base coat of white to give them a more vibrant and bright image. Then the mountain piece has hand ground patterns in the metal then it is clear coated. This gives the mountain that extra flash as light hits it. Laser cut from steel. Powder coated for weather resistance and durability. Dye-sublimated for a vibrant full image. Hanging brackets are attached to the piece for easy hanging of the product. Dimensions: 24 in. L x 17 in. H x 2 in. D Weight: 4 lb