Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Next Innovations 36" Dinnerplate Dalia Wind Spinner 101402001-DDALIA

36" Dinnerplate Dalia Wind Spinner (Discontinued)

  • Mfr # 101402001-DDALIA
  • Zoro # G105339781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101402001-DDALIA
Zoro #
G105339781
UPC #
-
Country of Origin
United States

Dimensions

Size
36 inch

Details

Color
Dinnerplate Dalia

Description

Our outdoor metal yard art has always been among our most popular products! Our Dinnerplate Dalia wind spinner is a great looking piece of outdoor metal yard art! Featuring a beautiful "Dinnerplate Dalia" image on our classic wind spinner. Like all our products, our Dinnerplate Dalia Wind Spinner is powder coated for maximum rust resistance, making it ideal for use as outdoor metal yard art! Comes with a swivel on top so all you have to do is buy it, fan it out, hang it up, and watch it spin in the wind! Dimensions: 36 in. L x 36 in. H x 1 in. D Weight: 11lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.