Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nextgen 2177N 4 Outlet Metal Power Block NE579057

2177N 4 Outlet Metal Power Block (Discontinued)

  • Mfr # NE579057
  • Zoro # G803977285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE579057
Zoro #
G803977285
UPC #
723902250648
Country of Origin
China

Description

Features
  • Yellow Jacket.
  • 4 Outlet Metal Power Block.
  • Converts A Single Outlet Into 4 Grounded Outlets & Includes Integrated Resettable 15A Circuit Breaker On/Off Switch & High Visibility 4 ft. 14/3 Cord.
  • Dimension - 6.5 L x 2.12 W x 8.5 H x in.
  • Item Weight - 1.71 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.