This item is Discontinued.

Nextgen 25878802 Cord Outdoor Sjtw-A Lite End NE414093

25878802 Cord Outdoor Sjtw-A Lite End (Discontinued)

  • Mfr # NE414093
  • Zoro # G104003218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE414093
Zoro #
G104003218
UPC #
747216184611
Country of Origin
China

Description

Features
  • Designed for hard usage.
  • Large cap and connector.
  • Thick flexible vinyl jacket.
  • Three conductor.
  • Lighted end to show when power is on.
  • Store indoors when not in use.
  • 15 amp/125 volt/1875 watts.
  • Color - Yellow.
  • Sleeved.
  • Dimension - 22.25 x 14 x 12 in.
  • Item Weight - 3.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.