This item is Discontinued.

Nextgen 3 ft. 1 m Stereo Extension Cable 3.5 mm Audio Male to Female - Black NE647575

3 ft. 1 m Stereo Extension Cable 3.5 mm Audio Male to Female - Black (Discontinued)

  • Mfr # NE647575
  • Zoro # G903969838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE647575
Zoro #
G903969838
UPC #
661541416585
Country of Origin
China

Description

Update your phone and add to its beauty with latest Cell Phone Accessories in superior quality and attractive designs. Find every accessory to require for your cell phone at reasonable price with us. Guaranteed quality and reliability. Attractive designs and styles for impressive look. Adds convenience and beauty to any device. Affordable prices and value for money.

Features
  • Its high performance, premium quality and durability
Specifications
  • Color: Black
  • Cable: Male to Female
  • Stereo Extension Cable : 3.5 mm
  • Size: 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.