Zoro Homepage

388CC6 30A 3 Pole 3 Wire Not Grounding Surface Mount Dryer Outlet; Black

  • Mfr # NE698603

  • Zoro # G503977141


product price: $39.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE698603
Zoro #
G503977141
UPC #
723902317983
Country of Origin
China

Description

Features
  • 30A 3 Pole 3 Wire Not Grounding Surface Mount Dryer Outlet.
  • Color - Black.
  • 30A, 125/250V.
  • UL Listed For Use With Aluminum Wire.
  • Double Wipe Contacts Of High Performance Copper Based Alloy.
  • Dimension - 5.88 x 2.53 x 2.94 in.
  • Item Weight - 1.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.