Zoro Homepage

3894CC6 Flush Mount Range Outlet; Black

  • Mfr # NE136300

  • Zoro # G204055681


product price: $38.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE136300
Zoro #
G204055681
UPC #
654204699562
Country of Origin
China

Description

Features
  • Flush Mount Range Outlet.
  • 50Amp.
  • Voltage - 125/250V.
  • Color - Black.
  • 3 Pole 4 Wire Grounding.
  • NEMA 14-50.
  • UL Listed.
  • UL Listed For Use With Aluminum Wire.
  • Double Wipe Contacts Of High Performance Copper Based Alloy.
  • Use With 2 Gang Wall Plate S3862c.
  • Dimension - 4.38 x 2.44 x 2.44 in.
  • Item weight - 0.43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.