Zoro Homepage

4710CCV3 Locking Outlet, 15A, Black

  • Mfr # NE834551

  • Zoro # G415829460


product price: $23.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE834551
Zoro #
G415829460
UPC #
753153421832
Country of Origin
China

Description

Features -Locking Outlet. -15Amp. -Voltage - 125V. -Color - Black. -2 Pole 3 Wire Grounding. -NEMA L5-15r. -UL Listed Federal Specification CSA. -Compact Impact Resistant Nylon Face & Body. -1 Piece High Grade Brass Contact. -Clearly Marked NEMA Configuration Rating & Third Party Listing On Each Units Face. -Window Box. -Dimension - 2.08 x 2.2 x 6.5 in. -Item weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.