Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4867ANWCC10 8 Position Angle Plug; White

  • Mfr # NE698558

  • Zoro # G204055735


product price: $30.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE698558
Zoro #
G204055735
UPC #
723902315521
Country of Origin
China

Description

Features
  • 8 Position Angle Plug.
  • 15Amp.
  • Voltage - 125V.
  • Color - White.
  • NEMA 5-15P.
  • 2 Pole, 3 Wire.
  • Heavy Duty Vinyl Construction.
  • Dimension - 1.7 x 1.7 x 0.3 in.
  • Item weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.