Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen 4XKNDLPWR Kindle Usb Wall Charger Power Adapter NE572184

4XKNDLPWR Kindle Usb Wall Charger Power Adapter (Discontinued)

  • Mfr # NE572184
  • Zoro # G104030764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE572184
Zoro #
G104030764
UPC #
723902210062
Country of Origin
China

Description

's ultracompact Kindle USB Wall Charger/Power Adapter lets you quickly charge up your Kindle Paperwhite, Kindle, Kindle Touch or Kindle DX using a standard household outlet. A full charge in four hours or less gets you right back to the next chapter of that page turner. Requires a separate Micro USB to USB cable. Does not work with Kindle Fire models.
No need to connect your Kindle to a computer for recharging. With the Kindle Power Adapter/Wall Charger, you can easily plug into any household outlet for a quick boost! Also perfect as a replacement or extra charger.

Features
  • Product Type - Power Adapter
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.