Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nextgen 6 ft. 4K High Speed HDMI Cable with ProGrip - Black NE329414

6 ft. 4K High Speed HDMI Cable with ProGrip - Black (Discontinued)

  • Mfr # NE329414
  • Zoro # G615768194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE329414
Zoro #
G615768194
UPC #
661541425242
Country of Origin
China

Description

Comprehensive's Pro AV/IT Certified full 18Gbps 4K End to End HDMI Cables are full UHD with Deep Color and High Dynamic Range support that give you the full 4K experience as it was meant to be. These next generation 4K HDMI cables are also the ONLY HDMI cables specifically designed for systems integrators corporate government medical and other demanding business environments. State-of-the-art performance features: full UltraHD 4K@60Hz 4:4:4 chroma sampling and 18Gbps bandwidth rating End to End is integrated with exclusive commercial features: ProGrip connector technology SureLength indicators molded into each cable 25ft 35ft and 50ft lengths utilize advanced active chip technology to deliver a full 4K 18Gb signal with 4:4:4 Color Space signal 25ft 35ft 50ft are active and directional. And of course the best durability and reliability in the business making this the perfect cable choice for all your 4K and High Speed HDMI display needs. Features -Supports CEC Extension commands and functions HDMI Ethernet channel and ARC features -Up to 32 audio channels LPCM and 21:9 aspect ratio -Multi-Stream Audio up to 4 -24 or 26 gauge 99.9% High Purity Copper Center Conductor -Molded 24k Gold Plated HDMI male connectors on each end -X-tra Flex CL3 rated jacket for easy installation Specifications - Color: Black - Connector Type 1: HDMI Male with ProGrip Technology - Connector Type 2: HDMI Male with ProGrip Technology - Resolution: 4K - Voltage: 30V - Size: 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.