This item is Discontinued.

Nextgen 8 Pin to 30 Pin Adapter Charger Cable 3.5 mm Jack for Iphone 6 Ipad - White NE1575806

8 Pin to 30 Pin Adapter Charger Cable 3.5 mm Jack for Iphone 6 Ipad - White (Discontinued)

  • Mfr # NE1575806
  • Zoro # G403932233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1575806
Zoro #
G403932233
UPC #
780997620008
Country of Origin
China

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.

Features
  • Audio accessories with you new device
  • Adapter will allow you to play music on you 30 pin audio docks
Specifications
  • Color: White
  • Pins: 8 Pin to 30 Pins
  • Size: 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.