Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen Comfi II Wireless Ergonomic Computer Mouse - Black NE332393

Comfi II Wireless Ergonomic Computer Mouse - Black (Discontinued)

  • Mfr # NE332393
  • Zoro # G604098998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE332393
Zoro #
G604098998
UPC #
661541432479
Country of Origin
China

Description

The Comfi II Wireless Computer Mouse is an ergonomically advanced computer mouse with advanced tracking sensors and adjustable dpi resolution. The Comfi II Wireless mouse's innovative and ergonomic design aligns your hand and wrist to a comfortable and natural position allowing long periods of use without pain or fatigue.

Features
  • Pointing Device Connectivity Technology: Wireless
  • Movement Detection: Optical
  • Movement Resolution: 2000 dpi
  • Number of Total Buttons: 5
  • Scroller Type: Scroll Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.