Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen CR20WCC12 20A 125V 2 Pole 3 Wire Grounding Heavy Duty Duplex Outlet; White NE570301

CR20WCC12 20A 125V 2 Pole 3 Wire Grounding Heavy Duty Duplex Outlet; White (Discontinued)

  • Mfr # NE570301
  • Zoro # G203976789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE570301
Zoro #
G203976789
UPC #
723902317389
Country of Origin
China

Description

Features
  • 20 Amp.
  • Voltage - 125V.
  • Color - White.
  • 2 Pole, 3 Wire Grounding.
  • Heavy Duty Duplex Outlet With Side Wire.
  • NEMA 5-20R.
  • UL listed, CSA.
  • Superior Blade Retention Prevents Plugs From Falling Out.
  • Side Wire Termination Accepts no.14 Through no.12 Awg Stranded & Solid Copper Wire.
  • Auto-Ground Clip.
  • Unbreakable Face & Back Body Prevents Devices Breakage.
  • Commercial/Specification Grade.
  • Dimension - 4.25 x 1.25 x 1.81 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.