CRB5262LACC12 15A 2 Pole 3 Wire Grounding Heavy Duty Duplex Outlet, Light Almond

  • Mfr # NE569222

  • Zoro # G315942139


product price: $11.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE569222
Zoro #
G315942139
UPC #
723902318102
Country of Origin
China

Description

Features -15A 2 Pole 3 Wire Grounding Heavy Duty Duplex Outlet. -Color - Light Almond. -15A 125V. -NEMA 5-15R UL Listed CSA. -Superior Blade Retention Prevents Plugs From Falling Out. -Screw Pressure Plate Back & Side Wire Termination Accepts #14 Through #12 AWG Stranded & Solid Copper Wire. -Auto Ground Clip. -Unbreakable Face & Back Body Prevents Devices Breakage. -Commercial/Specification Grade. -Dimension - 6.5 x 2.17 x 1.45 in. -Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.