Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Mount Recessed Cable Plate Mounting Wings Elim

  • Mfr # NE634908

  • Zoro # G004098987


product price: $13.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE634908
Zoro #
G004098987
UPC #
652513862608
Country of Origin
China

Description

Use the Easy Mount Recessed Low Voltage Cable Plate to install low voltage cables behind your flat panel TV your amplifier or other audio and video devices. The wall plate can be installed upright or upside down. This plate's innovative "mounting wings" eliminate the need for a low voltage mounting bracket. The mounting wings are molded into the Easy Mount wall plate and fasten tightly against the back of the drywall. The standard Easy Mount Cable Plate has the capacity of a double gang plate-in a single gang profile. The new thinner profile of the Easy Mount Cable Plate is designed to fit behind the industry's thinnest mounts and flat panel TVs.
  • Sockets: 1.
  • Color: White.
  • Easy Mount Low Voltage Cable Plate.
  • Number of Sockets: 1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.