Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen PJSE26I Sectional Nylon Wall Plate; Ivory NE579617

PJSE26I Sectional Nylon Wall Plate; Ivory (Discontinued)

  • Mfr # NE579617
  • Zoro # G504055718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE579617
Zoro #
G504055718
UPC #
723902315736
Country of Origin
China

Description

Features
  • Sectional Nylon Wall Plate.
  • Color - Ivory.
  • Decorator Opening End Section.
  • UL Listed.
  • Slightly Larger Than Standard Plates For Superior Coverage.
  • Molded Of Rugged Practically Indestructible Self Extinguishing Nylon.
  • Cello Wrap.
  • Dimension - 4.9 x 2.6 x 0.25 in.
  • Item weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.