Women's Loafer Shoe, 5 1/2 Leather Upper, Steel Toe, 5 in H, Black, 49430-BLK

  • Mfr # 49430-BLK

  • Zoro # G2387294


product price: $70.79
/pr

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49430-BLK
Zoro #
G2387294
UPC #
-
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
5 in
Width
M
Overall Height
5 in
Size (PRINT)
5 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Insulation Type
None
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Puncture Resistant Insole
No
Waterproof Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Upper Material Description
Synthetic
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Liner Material
Nylon
Toe Shape
Round
Insole System
Removable
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Footwear Sole Pattern
Slip Resistant
Item
Loafer Shoe
Completely Non Metallic
No
Style Number
49430-BLK
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
Wide Toe Cap
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Midsole Material
Polyurethane
Insulated
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Grade 1 Toecap
Metatarsal System
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Dry
0.71
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Loafer Shoe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.24
Insole Technology
Removable
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.