Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen Size 7-1/2 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 7-1/2 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2388773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2388773
UPC #
-
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Size
7 1/2
Overall Height
4 1/2 in
Size (PRINT)
7 1/2

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Metatarsal Guard
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.67
Style Number
OL25000W-ORG
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Metatarsal System
No
Non Metallic Upper
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Color
Black
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Insole System
Removable
Wide Toe Cap
No
Insulated
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Toe Shape
Round
Midsole Material
Polyurethane
Max. Heat Rating
350 Degrees F
Toe Type
Composite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
CSA Footwear Standard
Grade 1 Toecap
Upper Material Description
Synthetic
Waterproof
Yes
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.38
Predominant Footwear Color
Black
Standards
ASTM F2413-11
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Outsole Material
Rubber
Non-Marking Sole
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Insole Technology
Removable
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Composite
Style Family
Athletic Shoe
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.67
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Oily
0.38
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Synthetic Leather
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number OL25000W-ORG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.