Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen Size 7 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 7 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2388469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2388469
UPC #
-
Country of Origin
China

Dimensions

Size
7
Width
W
Heel Height
Less Than 1/2 in
Height
4 1/2 in
Footwear Width
W
Footwear Size
7
Size (PRINT)
7
Overall Height
4 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Color
Black
Insulated
No
Metatarsal System
No
CSA Footwear Standard
Grade 1 Toecap
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Shank Material
Nylon
Puncture Resistant Insole
No
Style Number
OL25000W-ORG
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Toe Type
Composite
Footwear Sole Pattern
Slip Resistant
Max. Heat Rating
350 Degrees F
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Non-Marking Sole
No
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Liner Material
Nylon
For Outdoor Traction
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Removable Insole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.67
Upper Material Description
Synthetic
Electrical Hazard Rated
Yes
Conductive
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Insole Technology
Removable
Maximum Heat Rating
350 Degrees F
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.38
Slip-Resistance Value - Mark II - Wet
0.6
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Synthetic Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number OL25000W-ORG, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.