This item is Discontinued.

Nextgen Size 8-1/2 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 8-1/2 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2389029
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2389029
UPC #
-
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Footwear Size
8 1/2
Overall Height
4 1/2 in
Size (PRINT)
8 1/2

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Waterproof Type
Waterproof Membrane
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.38
Non-Marking Sole
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
Toe Shape
Round
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Sole Pattern
Slip Resistant
Metatarsal System
No
Footwear Shank Type
Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Max. Heat Rating
350 Degrees F
Wide Toe Cap
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.67
Non Metallic Upper
No
Conductive
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Color
Black
Removable Insole
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.60
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Insulated
No
Metal Chip Resisting Sole
No
Style Number
OL25000W-ORG
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Toe Type
Composite
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.38
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.6
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.67
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Synthetic Leather
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number OL25000W-ORG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.