Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen Size 8 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 8 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2388800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2388800
UPC #
-
Country of Origin
China

Dimensions

Size
8
Width
W
Heel Height
Less Than 1/2 in
Height
4 1/2 in
Footwear Width
W
Footwear Size
8
Overall Height
4 1/2 in
Size (PRINT)
8

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Metatarsal Guard
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.60
Liner Material
Nylon
Oil Resisting Sole
Yes
Shank Material
Nylon
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Waterproof
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
OL25000W-ORG
Insulation Type
None
Upper Material Description
Synthetic
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Insole System
Removable
Max. Heat Rating
350 Degrees F
Color
Black
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Metatarsal System
No
Conductive
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Footwear Shank Type
Nylon
Toe Type
Composite
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Standards
ASTM F2413-11
Removable Insole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
Grade 1 Toecap
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Closure
Lace Up
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Wet
0.6
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.38
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
350 Degrees F
Upper Material (PRINT)
Synthetic Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number OL25000W-ORG, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.