Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen Size 9-1/2 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 9-1/2 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2389211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2389211
UPC #
-
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Footwear Size
9 1/2
Size (PRINT)
9 1/2
Overall Height
4 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Style Number
OL25000W-ORG
Color
Black
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Liner Material
Nylon
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulation Type
None
CSA Footwear Standard
Grade 1 Toecap
Footwear Sole Pattern
Slip Resistant
Static Dissipative
No
Insole System
Removable
For Outdoor Traction
Yes
Non Metallic Upper
No
Waterproof
Yes
Shank Material
Nylon
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Completely Non Metallic
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
350 Degrees F
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Toe Type
Composite
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Upper Material Description
Synthetic
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Insulated
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Construction
Cemented
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.38
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.6
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
350 Degrees F
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Synthetic Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number OL25000W-ORG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.