Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nextgen Size 9 Men's Athletic Shoe Composite Work Shoe, Black OL25000W

Size 9 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000W
  • Zoro # G2389105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000W
Zoro #
G2389105
UPC #
-
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Size
9
Overall Height
4 1/2 in
Size (PRINT)
9

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Toe Shape
Round
Conductive
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Ninety Degree Heel
Yes
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Color
Black
Liner Material
Nylon
Max. Heat Rating
350 Degrees F
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Waterproof
Yes
Shank Material
Nylon
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Upper Material Description
Synthetic
Removable Insole
No
Toe Type
Composite
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Standards
ASTM F2413-11
Style Number
OL25000W-ORG
Footwear Construction Type
Cemented
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Slip-Resistance Value - Mark II - Oily
0.38
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.6
Construction
Cemented
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Synthetic Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number OL25000W-ORG, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.