Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V, Grounded

  • Mfr # NE579654

  • Zoro # G703977118


product price: $15.89
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Connection Orientation
Straight
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE579654
Zoro #
G703977118
UPC #
723902317495
Country of Origin
China

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Connection Orientation
Straight
Grounding
Grounded

Description

Features
  • 15 Amp.
  • Voltage - 125V.
  • Armored Plug With Thermoplastic Body.
  • 2 Pole, 3 Wire.
  • NEMA 5-15P.
  • Armored Housing Automatically Grounded.
  • Dimension - 1.93 x 1.65 x 1.65 in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.