Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Grounded

  • Mfr # NE879018

  • Zoro # G015813784


product price: $16.45
/pk 10, $1.65/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE879018
Zoro #
G015813784
UPC #
753153428725
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown

Description

Features -Amplifier - 15A. -Volt - 125V. -Color - Brown. -2 Pole. -3 Wire Grounding. -Standard Duplex Outlet. -Superior Blade Retention Prevents Plugs From Falling Out. -Side & Speed Wire. -Unbreakable Thermoplastic Construction. -Pack of 10. -Dimension - 1 x 1.56 x 4.25 in. -Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.