This item is Discontinued.

Nextgen Wifi Surge Protector; White NE263978

Wifi Surge Protector; White (Discontinued)

  • Mfr # NE263978
  • Zoro # G003900984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE263978
Zoro #
G003900984
UPC #
652513849524
Country of Origin
China

Description

WiOn Indoor Wi-Fi Surge Protector, with 900 joules of protection. 4-outlets are Wi-Fi are controlled by your smart device and 2-outlets are always on, or controlled by the master switch. Features 3 foot cord, sliding safety covers, surge protection indicator, ground indicator and lit reset On/Off power/15A circuit breaker switch. Turn on or off your lights or electronics with your Smartphone or tablet from anywhere. Connect up to 12 Wi-Fi outlets to your smart device. Program devices to turn on or shut off at specific times, with to-the-minute accuracy, and programmable for weekdays, weekends, or every day; up to 12 on/off settings per day. Unique timer functions like, Sun Tracker Technology, can turn on or off at sunset or sunrise, countdown mode, can turn off after selected time, or random settings, can turn lights on and off periodically to give your home a lived in look. Manual override allows you to take immediate, standard control.

Features
  • Type - Wifi Surge Protector.
  • Color - White.
  • Compatible with CFL and LED lighting.
  • Manage computers, gaming consoles, televisions or any device that can be powered off when not in use for energy savings.
  • 15A 120Vac 60Hz. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.