Detector Tube, Butane, PK10

  • Mfr # NX114
  • Zoro # G1939836
product price: 
$
98.99
/pk of 10, $9.90/ea

Key Features

Material
Glass
Detects For
N-Butane
Measuring Range
0.05 to 0.6% vol
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX114
Zoro #
G1939836
UPC #
-
Country of Origin
Japan

Details

Item
Detector Tube
Material
Glass
Detects For
N-Butane
Measuring Range
0.05 to 0.6% vol
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
Detector Tube Application
Combustion Control
Sampling Method
With Pump
Product Type
Gas Detection Tube
Calibrated
Yes
Shelf Life
3 yr
Sampling Time
4 min (0.05 to 0.6%)
CAS Number
106-97-8
Tube Material
Glass
Sampling Volume
100 mL (1 Pump Stroke)
Gas Detected
Butane
Operating Temperature - Minimum
32 Degrees F
Color Change
Orange to Brown
Break-Off Tip
Yes
Chemical Formula
C4H10
Application
Combustion Control
Operating Temperature - Maximum
104 Degrees F
Measurement Range
0.05 to 0.6% vol
Compatible Series
Nextteq (NX)
Compatible Manufacturer Part Number
NX-1000-100, NX-1000-130
Compatible Product Type
20 m Extension Hose

Description

Detector Tube, Measurement Range 0.05 to 0.6 Percent vol, Gas Detected Butane, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change Orange to Brown, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Combustion Control, Sampling Time 4 min (0.05 to 0.6 Percent), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C4H10, CAS Number 106-97-8

Ratings & reviews