Detector Tube, Carbon Monoxide, PK10
- Mfr # NX119CL
- Zoro # G1939416
product price:Â
$
96.89
/pk of 10, $9.69/ea
Key Features
Material
Glass
Detects For
Carbon Monoxide
Measuring Range
25 to 1000 ppm, 5 to 300 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX119CL
- Zoro #
- G1939416
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Carbon Monoxide
- Measuring Range
- 25 to 1000 ppm, 5 to 300 ppm
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- Atmospheric Pollution Survey, Blast Furnace, Combustion Of Coal Gas, Garage, Parking Garage, Tunnel
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- CAS Number
- 630-08-0
- Gas Detected
- Carbon Monoxide
- Measurement Range
- 25 to 1,000 ppm, 5 to 300 ppm
- Calibrated
- Yes
- Break-Off Tip
- Yes
- Shelf Life
- 3 yr
- Tube Material
- Glass
- Chemical Formula
- CO
- Application
- Atmospheric Pollution Survey, Blast Furnace, Combustion of Coal Gas, Garage, Parking Garage, Tunnels
- Compatible Series
- Nextteq (NX)
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Sampling Time
- 3 min (25 to 1000 ppm)
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Product Type
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Description
Detector Tube, Measurement Range 25 to 1,000 ppm, 5 to 300 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.