Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detector Tube, For Hydrogen Sulfide, PK10

  • Mfr # NX169MH

  • Zoro # G1928642


product price: $82.29
/pk 10, $8.23/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Hydrogen Sulfide
Measuring Range
50 to 1600 ppm
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX169MH
Zoro #
G1928642
UPC #
-
Country of Origin
Japan

Details

Item
Detector Tube
Material
Glass
Detects For
Hydrogen Sulfide
Measuring Range
50 to 1600 ppm
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
Detector Tube Application
Process Control In Sulfur Recovery Plant In Petroleum Refinery
Sampling Method
With Pump
Product Type
Gas Detection Tube
Tube Material
Glass
Break-Off Tip
Yes
CAS Number
7783-06-4
Shelf Life
3 yr
Application
Process Control in Sulfur Recovery Plant in Petroleum Refinery
Calibrated
Yes
Gas Detected
Hydrogen Sulfide
Chemical Formula
H2S
Measurement Range
50 to 1,600 ppm

Description

Detector Tube, Measurement Range 50 to 1,600 ppm, Gas Detected Hydrogen Sulfide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Process Control in Sulfur Recovery Plant in Petroleum Refinery, Chemical Formula H2S, CAS Number 7783-06-4, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.