Detector Tube, Formaldehyde, PK5
- Mfr # NX157H
- Zoro # G1939389
product price:Â
$
91.49
/pk of 5, $18.30/ea
Key Features
Material
Glass
Detects For
Formaldehyde
Measuring Range
20 to 1500 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX157H
- Zoro #
- G1939389
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Formaldehyde
- Measuring Range
- 20 to 1500 ppm
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- Atmospheric Pollution Survey, Fungicide, Germicide, Industrial Hygien, Organic Manufacturing
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Break-Off Tip
- Yes
- CAS Number
- 50-00-0
- Measurement Range
- 20 to 1,500 ppm
- Tube Material
- Glass
- Chemical Formula
- CH2O
- Application
- Atmospheric Pollution Survey, Fungicide, Germicide, Industrial Hygiene, Organic Manufacturing
- Gas Detected
- Formaldehyde
- Calibrated
- Yes
- Shelf Life
- 2 yr
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Series
- Nextteq (NX)
- Sampling Time
- 1.5 min (20 to 1500 ppm)
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Product Type
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Description
Detector Tube, Measurement Range 20 to 1,500 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.