Detector Tube, Hexane, PK10
- Mfr # NX161H
- Zoro # G1940518
product price:Â
$
92.69
/pk of 10, $9.27/ea
Key Features
Material
Glass
Detects For
N-Hexane
Measuring Range
0.05 to 0.6% vol, 0.11 to 1.32%
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX161H
- Zoro #
- G1940518
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- N-Hexane
- Measuring Range
- 0.05 to 0.6% vol, 0.11 to 1.32%
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- Paints Industry and Painting, Solvent Recovery Control and Fire Hazard Detection In Extraction Of Oils and Fats
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Chemical Formula
- C6H14
- Break-Off Tip
- Yes
- Gas Detected
- Hexane
- Tube Material
- Glass
- Shelf Life
- 3 yr
- Measurement Range
- 0.05 to 0.6% vol, 0.11 to 1.32% vol
- Calibrated
- Yes
- CAS Number
- 110-54-3
- Application
- Painting Industry, Solvent Recovery Control and Fire Hazard Detection in Extraction of Oils and Fats
- Operating Temperature - Maximum
- 104 Degrees F
- Sampling Time
- 1 min (0.05 to 0.6%)
- Compatible Series
- Nextteq (NX)
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Compatible Product Type
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Description
Detector Tube, Measurement Range 0.05 to 0.6 Percent vol, 0.11 to 1.32 Percent vol, Gas Detected Hexane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.