Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Hydrogen, PK5
- Mfr # NX163
- Zoro # G1938129
product price:Â
$
102.99
/pk of 5, $20.60/ea
Free Shipping & Returns
Key Features
Material
Glass
Detects For
Hydrogen
Measuring Range
0.05 to 0.8% vol
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX163
- Zoro #
- G1938129
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Hydrogen
- Measuring Range
- 0.05 to 0.8% vol
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- Industrial Hygiene
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Gas Detected
- Hydrogen
- Break-Off Tip
- Yes
- Shelf Life
- 3 yr
- Calibrated
- Yes
- Chemical Formula
- H2
- CAS Number
- 1333-74-0
- Application
- Industrial Hygiene
- Tube Material
- Glass
- Measurement Range
- 0.05 to 0.8% vol
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Compatible Series
- Nextteq (NX)
- Operating Temperature - Minimum
- 32 Degrees F
- Sampling Time
- 30 sec (0.05 to 0.8%)
- Compatible Product Type
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Description
Detector Tube, Measurement Range 0.05 to 0.8 Percent vol, Gas Detected Hydrogen, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Sampling Time 30 sec (0.05 to 0.8 Percent), Chemical Formula H2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.