DetectorTube, MethylIsothiocyanate, PK10
- Mfr # NX187H
- Zoro # G1938040
product price:Â
$
100.99
/pk of 10, $10.10/ea
Free Shipping & Returns
Key Features
Material
Glass
Detects For
Methyl Isothiocyanate
Measuring Range
200 to 10000 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX187H
- Zoro #
- G1938040
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Methyl Isothiocyanate
- Measuring Range
- 200 to 10000 ppm
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- Wood Fumigation
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- CAS Number
- 556-61-6
- Shelf Life
- 3 yr
- Chemical Formula
- CH3NCS
- Calibrated
- Yes
- Application
- Wood Fumigation
- Tube Material
- Glass
- Measurement Range
- 200 to 10,000 ppm
- Gas Detected
- Methyl Isothiocyanate
- Break-Off Tip
- Yes
- Compatible Series
- Nextteq (NX)
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Operating Temperature - Minimum
- 32 Degrees F
- Sampling Time
- 1.5 min (200 to 10000 ppm)
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Product Type
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Description
Detector Tube, Measurement Range 200 to 10,000 ppm, Gas Detected Methyl Isothiocyanate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Wood Fumigation, Sampling Time 1.5 min (200 to 10000 ppm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.