Zoro Homepage

Canister Style Cndnste Neutralizr, 1.9gph

  • Mfr # 11AS-EW-1

  • Zoro # G9207281


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A
Width
4 3/4 in
Overall Dimensions - H x W x D
14 1/4 in x 4 3/4 in x 4 3/4 in
Compatible Mfr. Model Number
11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A
Condensate Flow Rate
1.9 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11AS-EW-1
Zoro #
G9207281
UPC #
700202000937
Country of Origin
United States

Dimensions

Width
4 3/4 in
Overall Dimensions - H x W x D
14 1/4 in x 4 3/4 in x 4 3/4 in
Overall Height
14 1/4 in
Overall Width
4 3/4 in
Overall Depth
4 3/4 in

Details

Item
Gas Wall and Ceiling Unit Heater Condensate Neutralizer
For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A
Compatible Mfr. Model Number
11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A
Condensate Flow Rate
1.9 gph
Body Style
Canister Style Condensate Neutralizer
Product Type
Condensate Neutralizers

Description

Product Type Condensate Neutralizers, Compatible Grainger Part Number 55GY93, 55GY94, 55GY95, 55GY96, Compatible Mfr. Model Number 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, Overall Height 14 1/4 in, Overall Width 4 3/4 in, Overall Depth 4 3/4 in, Condensate Flow Rate 1.9 gph, Body Style Canister Style Condensate Neutralizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.