Shop NEXXUS
See all product information
Create Account
Advanced Invisible Clean Dry Shampoo, 5 Ounce, 4PK
- Mfr # 64360803
- Zoro # G323346998
product price:Â
$
67.55
/pk of 4, $16.89/ea
Key Features
Container Size
5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64360803
- Zoro #
- G323346998
- UPC #
- 605592008665
- Country of Origin
- United States
- Item
- Shampoos
Dimensions
- Container Size
- 5 oz
Description
Oil-Proof. Sweat-Proof. Life-Proof Your Hair for Days with Nexxus FLEXX-ADAPT Dry Shampoo. Our smart technology lets you personalize your refresh for your longest-lasting clean hair on your terms! Our innovative FLEXX-ADAPT technology is designed to adapt to your lifestyle whether it's after a workout or before a night out - ensuring your hair stays fresh for up to 72 hours. Whenever it detects malodor from sweat and oil, FLEXX-ADAPT re-activates, releasing a boost of odor-neutralizing freshness. Plus this dry shampoo, infused with our signature Styling fragrance, adds a light and refreshing scent of rose and waterlily with sparkling citrus notes. Extend your style with no washing and no weigh-down. Our no-trace dry shampoo is enriched with natural, scalp-friendly tapioca cleansers that are lightweight and color-safe, ensuring zero buildup or white residue is left behind. Powered by our advanced optical 'shade-match' technology, this translucent cleansing formula refracts light to ensure it looks instantly invisible on all hair shades. Born in salons and perfected by science, our Nexxus collections were crafted by our team of expert scientists and stylists. At Nexxus, we understand that the health of your hair is an important part of designing your perfect style. That's why our Dry Shampoo Collection was designed to layer with our Styling & Finishing Sprays Collection, delivering long-lasting clean hair with effortless style that lasts & weightless protection that stays.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.